GE Industrial CR104PBG01U1A1 Pushbutton, 30.5mm, Mom., 1NC, Stop Nameplate, Flush, Non-Illum.

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    CR104PBG01U1A1
  • Rexel Part Number:

    589039
  • UPC:

    783166594223

Heavy-Duty Pushbutton, 30.5 millimeter, Momentary, Flush Head, Multi-Color Inserts, Red, Green, Yellow, Black, with Stop Nameplate, 1 Normally Closed Contact, Non-Illuminated, Watertight/Oiltight

$ 30.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # CR104PBG01U1A1

Rexel Part # 589039

UPC 783166594223

UNSPSC 39122216

Mounting 30.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch