GE CR104PBG10R3 Push Button, recessed Red Head, 1 NO Contact, 10A, 600V, Momentary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBG10R3
  • Rexel Part Number:

    190113
  • UPC:

    78316627976

Push Button, Recessed Red Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary

$ 25.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBG10R3

Rexel Part # 190113

UPC 78316627976

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch