GE CR104PBG10U1A1 Push Button, Recessed Multi Head, 1 NO Contact, 10A, 600V, Kitted

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBG10U1A1
  • Rexel Part Number:

    556562
  • UPC:

    78316659424

Push Button, Recessed Red, Green, Yellow, Black Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary, START Nameplate

$ 27.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBG10U1A1

Rexel Part # 556562

UPC 78316659424

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch