GE CR104PBG91B1 Push Button, Flush Black Head, 1NO/NC Contact, 10A, 600V, Momentary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBG91B1
  • Rexel Part Number:

    144668
  • UPC:

    78316627998

Push Button, Flush Black Head, 1 Normally Open 1 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary

$ 38.92 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBG91B1

Rexel Part # 144668

UPC 78316627998

UNSPSC 39122216

Amps 10

Color Black

Family / Style CR104

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch