GE CR104PBL11G3S8 Push Button, Illuminated, Extended Green Head, 1NO/NC, 24V Lamp

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBL11G3S8
  • Rexel Part Number:

    587763
  • UPC:

    78316628104

Push Button, Illuminated, Green, Extended Head, with Guard, 24 Volt Incandescent Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact

$ 86.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBL11G3S8

Rexel Part # 587763

UPC 78316628104

UNSPSC 39122216

Amps 10

Color Green

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch