GE Industrial CR104PBL11R3L2 Push Button, Illuminated, Extended Red Head, 1NO/NC, 120V Lamp

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    CR104PBL11R3L2
  • Rexel Part Number:

    601989
  • UPC:

    783166583876

Push Button, Illuminated, Red, Extended Head, with Guard, 120 Volt LED Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact

$ 107.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # CR104PBL11R3L2

Rexel Part # 601989

UPC 783166583876

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch