GE CR104PBM01R6 Push Button, Red, 2-3/8" Mushroom, Momentary, 1NC, Contact Block

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBM01R6
  • Rexel Part Number:

    666709
  • UPC:

    78316628163

Push Button, Red, 2-3/8 Inch Mushroom, Momentary, 1 Normally Closed, Contact Block

$ 49.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBM01R6

Rexel Part # 666709

UPC 78316628163

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch