GE CR104PBM10E5 Push Button, Yellow, 1-3/8" Mushroom, Momentary, 1NO, Contact Block

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBM10E5
  • Rexel Part Number:

    678991
  • UPC:

    78316628169

Push Button, Yellow, 1-3/8 Inch Mushroom, Momentary, 1 Normally Open, Contact Block

$ 49.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBM10E5

Rexel Part # 678991

UPC 78316628169

UNSPSC 39122216

Amps 10

Color Yellow

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch