GE CR104PBM92B5 Push Button, Black Mushroom, Momentary, 2NO/NC Contact, 10A, 600V

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBM92B5
  • Rexel Part Number:

    678943
  • UPC:

    78316628191

Push Button, Black Mushroom, 1-3/8 Inch, Momentary, 2 Normally Open, 2 Normally Closed, Contact, 10 Amp, 600 Volt, 30 mm

$ 70.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBM92B5

Rexel Part # 678943

UPC 78316628191

UNSPSC 39122216

Amps 10

Color Black

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch