GE CR104PTP32F2B92 Push Button, 3 Function, Push-Turn, Black, 2NO/NC Contacts

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PTP32F2B92
  • Rexel Part Number:

    679007
  • UPC:

    78316628916

Push Button, 3 Function, Push-Turn, Black, 2 Normally Open, 1 Normally Closed Contacts

$ 79.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PTP32F2B92

Rexel Part # 679007

UPC 78316628916

UNSPSC 39122216

Amps 10

Color Black

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch