Hubbell-Killark GO-RST Push Button, Reset Operator, G Series, 6" Long Shaft

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    GO-RST
  • Rexel Part Number:

    402231
  • UPC:

    78393622365

Push Button, Reset Operator, G Series, 6 Inch Long Shaft, Reset/Blank Name Plate, Black Plunger

$ 102.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # GO-RST

Rexel Part # 402231

UPC 78393622365

UNSPSC 39122216

Color Black

Family / Style G

IP/NEMA Rating 3

Length 6 in

Mounting Panel

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch