Square D 9001AS2 Selector Switch, 3 Position, Black Knob, 1NO/NC Contact, 30mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001AS2
  • Rexel Part Number:

    12935
  • UPC:

    78590184915

Selector Switch, 3 Position, Black Knob, 1 Normally Open / Normally Closed Contact, 30mm, 10 Amp, 600 Volt AC

$ 78.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001AS2

Rexel Part # 12935

UPC 78590184915

UNSPSC 39122216

Amps 10

Color Black

Family / Style 9001

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch