Square D 9001K1L1G Push Button, Illuminated, w/Guard, Green, 30mm, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001K1L1G
  • Rexel Part Number:

    267062
  • UPC:

    78590135042

Push Button, Illuminated, w/Guard, Green, 30 mm, 120 Volt AC Transformer, No Contacts

$ 167.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001K1L1G

Rexel Part # 267062

UPC 78590135042

UNSPSC 39122216

Color Green

Family / Style 9001

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch