Square D 9001K1L38LRRH13 Push Button, Illuminated, w/Guard, Red, 30mm, LED, 120VAC, 1NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001K1L38LRRH13
  • Rexel Part Number:

    831368
  • UPC:

    785901733874

Push Button, Illuminated, w/Guard, Red, 30 mm, LED, 120 Volt AC/DC, 1 Normally Open/Normally Closed Contact

$ 231.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001K1L38LRRH13

Rexel Part # 831368

UPC 785901733874

UNSPSC 39122216

Amps 10

Color Red

Family / Style 9001

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch