Square D 9001KR1BH13 Push Button, Black, 30mm, Full Guard, 1NO/NC Contact, Momentary

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR1BH13
  • Rexel Part Number:

    24191
  • UPC:

    78590106679

Push Button, Black, 30 mm, Full Guard, 1 Normally Open, Normally Closed, Contact, Momentary

$ 89.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR1BH13

Rexel Part # 24191

UPC 78590106679

UNSPSC 39122216

Amps 10

Color Black

Family / Style 9001

IP/NEMA Rating 1

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch