Square D 9001KR4R05H13 Push Button, 30mm, Mushroom Head, Red, 37mm, 1NO/NC, E-STOP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR4R05H13
  • Rexel Part Number:

    731888
  • UPC:

    785901033844

Push Button, 30 mm, Mushroom Head, Red, 37 mm Diameter, EMERGENCY STOP, 1 Normally Open, 1 Normally Closed, Contacts

$ 119.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR4R05H13

Rexel Part # 731888

UPC 785901033844

UNSPSC 39122216

Amps 10

Color Red

Diameter 37 mm

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch