Square D 9001KR9RH13 Push Button, Push-Pull, Mushroom Head, Red, 1NO/NC, Maintained

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR9RH13
  • Rexel Part Number:

    21713
  • UPC:

    78590182109

Push Button, Push-Pull, 40 mm, Mushroom Head, Red, 1 Normally Open, Normally Closed Contact, Maintained, 10 Amp, 600 Volt AC

$ 188.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR9RH13

Rexel Part # 21713

UPC 78590182109

UNSPSC 39122216

Amps 10

Color Red

Diameter 40 mm

Family / Style 9001

IP/NEMA Rating 1

Mounting Panel

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch