Square D 9001KS34K1E11 Selector Switch, Keyed 2-Position, Momentary, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KS34K1E11
  • Rexel Part Number:

    262324
  • UPC:

    78590103496

Selector Switch, Keyed, 30mm, Black, 2 Positions, Momentary, Key Removal from Left Position, Operator Only

$ 167.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KS34K1E11

Rexel Part # 262324

UPC 78590103496

UNSPSC 39121512

Color Chrome

Family / Style 9001

IP/NEMA Rating 1

Mounting Panel

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch