Square D 9001SKR1BH13 Push Button, 30mm, Full Guard, Black, 1NO/NC Contacts, NEMA 4/4X/13

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKR1BH13
  • Rexel Part Number:

    163340
  • UPC:

    78590184881

Push Button, 30 mm, Full Guard, Black, 1 Normally Open, 1 Normally Closed Contacts, NEMA 4/4X/13, 10 Amp, 600 Volt AC

$ 81.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKR1BH13

Rexel Part # 163340

UPC 78590184881

UNSPSC 39122216

Amps 10

Color Black

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch