Square D 9006PSF113 Push Button, 30mm, Illuminated, Mushroom Head, Green, 3 Position

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9006PSF113
  • Rexel Part Number:

    16509
  • UPC:

    78590104296

Push Button, 30 mm, Illuminated, Mushroom Head, Green, 120 Volt AC, 3 Position, Momentary on Push/Pull, No Contacts

$ 201.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9006PSF113

Rexel Part # 16509

UPC 78590104296

UNSPSC 39122216

Color Green

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch