Square D XB4BA25 Push Button, Black, Flush, Momentary, 1NO/NC, Contact, 22mm, Chrome

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BA25
  • Rexel Part Number:

    245773
  • UPC:

    78590142807

Push Button, Black, Flush, Momentary, 10 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, 22 mm, Chrome

$ 56.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BA25

Rexel Part # 245773

UPC 78590142807

UNSPSC 39122216

Amps 10

Color Black

Family / Style XB

Material Chrome

Mounting Panel

Poles 2

Size 22 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch