Square D XB4BA31 Push Button, Green, Flush, Momentary, 1NO Contact, 22mm, Chrome

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BA31
  • Rexel Part Number:

    14957
  • UPC:

    78590138046

Push Button, Green, Flush, Momentary, 10 Amp, 600 Volt AC, 1 Normally Open, Contact, 22 mm, Chrome

$ 38.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BA31

Rexel Part # 14957

UPC 78590138046

UNSPSC 39122216

Amps 10

Color Green

Family / Style XB4

Material Chrome

Mounting Panel

Poles 1

Size 22.5 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch