Square D XB4BS8442 Push Button, Twist to Release, Red, 40mm Mushroom Head, 22mm, 1NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BS8442
  • Rexel Part Number:

    695884
  • UPC:

    78590197962

Push Button, Twist to Release, Red, 40 mm Mushroom Head, Chrome Body, 10 Amp, 600 Volt AC, 22 mm, 1 Normally Closed

$ 124.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BS8442

Rexel Part # 695884

UPC 78590197962

UNSPSC 39122216

Amps 10

Color Red

Family / Style XB

Material Chrome

Mounting Panel

Poles 1

Size 22 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch