Wiremold 861DB Floor Box Assembly, Duplex Receptacle, 4" Diameter, Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    861DB
  • Rexel Part Number:

    82554
  • UPC:

    786564013259

4" Round, Raised Floor Box Assembly, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 18". Knockouts: (3) 1/2". Includes: 20 Amp Receptacle. For use in Wood Floor Applications.

$ 90.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 861DB

Rexel Part # 82554

UPC 786564013259

UNSPSC 39121307

Color Brass

Cubic Inches 18 in

Diameter 4 in

Material Metallic

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch