Lew 812-DFB Floor Box Assembly, Duplex Receptacle, 4" Diameter, Metallic

  • Mfr/Brand Name:

    Lew
  • Mfr Number:

    812-DFB
  • Rexel Part Number:

    70721
  • UPC:

    784149162538

4" Round, Floor Box Assembly, Metallic, Cover Type: Screw Plugs. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 14.5". Conduit Openings: Sides (2) 3/4", (2) 1/2", Bottom (2) 1/2". Includes: 15 Amp Receptacle. For use in Concrete and Wood Applications.

$ 76.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lew

Mfr Part # 812-DFB

Rexel Part # 70721

UPC 784149162538

UNSPSC 39121307

Color Brass

Cubic Inches 14.5 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch