Eaton LS-S02-ZB Plastic Interlock Limit Switch, Assembled

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    LS-S02-ZB
  • Rexel Part Number:

    724915
  • UPC:

    786685393865

Plastic Key Interlock Switch, Assembled, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 2 NC with Positive Opening Contact, Screw Terminal.

$ 108.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # LS-S02-ZB

Rexel Part # 724915

UPC 786685393865

UNSPSC 39122213

Family / Style LS-Titan

IP/NEMA Rating 4X

Type Interlock Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch