Square D XCSB503 Safety Switch, Interlock, 3P, 10A, 300VAC, Key Actuator, Red

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XCSB503
  • Rexel Part Number:

    73091
  • UPC:

    78590127797

Safety Switch, Interlock, 3-Pole, 2 Normally Open, 1 Normally Closed, Slow Break, Break Before Make, 10 Amp, 300 Volt AC, Key Actuator, Red, Lockable, Push Button, Unlock, 1/2 NPT, Pipe Entry

$ 223.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XCSB503

Rexel Part # 73091

UPC 78590127797

UNSPSC 39122213

Amps 10

Color Red

Family / Style XCS

Mounting Surface

Opening 1/2 NPT

Poles 3

Type Safety Switch

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch