Square D XCSPA593 Safety Switch, Interlock, 2P, Plastic, Compact, 10A, 300VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XCSPA593
  • Rexel Part Number:

    64816
  • UPC:

    78590172060

Safety Switch, Interlock, 2-Pole, 1 Normally Open, 1 Normally Closed, Slow Break, Break Before Make, Plastic, Compact, 10 Amp, 300 Volt AC

$ 67.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XCSPA593

Rexel Part # 64816

UPC 78590172060

UNSPSC 39122213

Amps 10

Color Red

Family / Style XCS

Mounting Surface

Poles 2

Type Safety Switch

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch