Allen-Bradley 800FM-SM22MX11 Selector Switch, 2 Position, Maintained, Metal, 22.5mm, Knob, NO/NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-SM22MX11
  • Rexel Part Number:

    70490
  • UPC:

    66246812126

Selector Switch, 2 Position, Maintained, Metal, 22.5mm, Black, Knob, 1 Normally Open, 1 Normally Closed, Contact Block, Metal Latch Mount

$ 51.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-SM22MX11

Rexel Part # 70490

UPC 66246812126

UNSPSC 39121513

Amps 10

Color Black

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch