Allen-Bradley 800FM-SM32MX20 Selector Switch, 3 Position, Maintained, Metal, 22.5mm, Knob, 2NO

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-SM32MX20
  • Rexel Part Number:

    70481
  • UPC:

    66246812127

Selector Switch, 3 Position, Maintained, Metal, 22.5mm, Black, Knob, 2 Normally Open, Contact Block, Metal Latch Mount

$ 51.13 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-SM32MX20

Rexel Part # 70481

UPC 66246812127

UNSPSC 39121513

Amps 10

Color Black

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch