Allen-Bradley 800FP-SM22PX11 Selector Switch, 2-Position, Maintained, Black Knob, Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-SM22PX11
  • Rexel Part Number:

    71281
  • UPC:

    66246812181

Selector Switch, 2 Position, Maintained, Black Knob, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm

$ 47.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-SM22PX11

Rexel Part # 71281

UPC 66246812181

UNSPSC 39121513

Amps 10

Color Black

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch