Allen-Bradley 800H-HM2A Selector Switch, 2-Position, Maintained, Bulk Pack

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-HM2A
  • Rexel Part Number:

    62054
  • UPC:

    61132075205

Selector Switch, 2 Position, Maintained, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm, Order in Multiples of 50

$ 89.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-HM2A

Rexel Part # 62054

UPC 61132075205

UNSPSC 39121512

Color Black/White

Family / Style 800H

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch