Allen-Bradley 800H-HP2KB6AXXX Selector Switch, 2-Position, Maintained, KB6 Cam, Knob

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-HP2KB6AXXX
  • Rexel Part Number:

    41998
  • UPC:

    78118023465

Selector Switch, 2 Position, Maintained, Black Knob, White Insert, Hazardous Location, KB6 Cam, 1 Normally Open/Normally Closed, Contact, 30 mm

$ 271.38 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-HP2KB6AXXX

Rexel Part # 41998

UPC 78118023465

UNSPSC 39122217

Color Black/White

Family / Style 800H

Size 30 mm

Type Selector Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch