Allen-Bradley 800H-JP2KB7AAXX Selector Switch, 3-Position, Maintained, KB7 Cam, Knob

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-JP2KB7AAXX
  • Rexel Part Number:

    57968
  • UPC:

    66207336284

Selector Switch, 3 Position, Maintained, Black Knob, White Insert, Hazardous Location, KB7 Cam, 2 Normally Open/Normally Closed, Contacts, 30 mm

$ 311.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-JP2KB7AAXX

Rexel Part # 57968

UPC 66207336284

UNSPSC 39122217

Color Black/White

Family / Style 800H

Size 30 mm

Type Selector Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch