Allen-Bradley 800HC-HR2B Selector Switch, Knob, 2-Position, NEMA 4/4X/13, Guarded Terminals

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800HC-HR2B
  • Rexel Part Number:

    62523
  • UPC:

    66246894402

Selector Switch, 2 Position, Maintained, Knob, Black, with White Insert, NEMA 4/4X/13, 2 Normally Open, 2 Normally Close, Standard Contacts, Guarded Terminals, 30 mm

$ 137.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800HC-HR2B

Rexel Part # 62523

UPC 66246894402

UNSPSC 39122217

Color Black/White

Family / Style 800HC

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch