Allen-Bradley 800MR-JH9BLAK Selector Switch, 3-Position, Black Knob, B Cam, 1NO/1NC, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800MR-JH9BLAK
  • Rexel Part Number:

    2399
  • UPC:

    66207318571

Selector Switch, 3 Position, Black Knob, 1 Normally Open, 1 Normally Closed, Contacts, B Cam, Left Cartridge Position, Large Screw Terminations, NEMA 13, 22.5 mm

$ 186.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800MR-JH9BLAK

Rexel Part # 2399

UPC 66207318571

UNSPSC 39122217

Color Black

Family / Style 800MR

IP/NEMA Rating 13

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch