Allen-Bradley 800T-16HG2KB6AX Selector Switch, 2-Position, Illuminated, 120VAC, Green

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-16HG2KB6AX
  • Rexel Part Number:

    35657
  • UPC:

    78118075601

Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Green, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

$ 195.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-16HG2KB6AX

Rexel Part # 35657

UPC 78118075601

UNSPSC 39121512

Color Green

Family / Style 800T

IP/NEMA Rating 4/13

Material Die Cast Metal

Size 30 mm

Type Selector Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch