Allen-Bradley 800T-16HG2KB6DX Selector Switch, 2-Position, Illuminated, 120VAC, Green, 1NO

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-16HG2KB6DX
  • Rexel Part Number:

    1861
  • UPC:

    66246824331

Selector Switch, 30 mm, 2 Position, Maintained, Illuminated, Green, 120 Volt AC, 1 Normally Open, Contact, NEMA 4/13

$ 174.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-16HG2KB6DX

Rexel Part # 1861

UPC 66246824331

UNSPSC 39122216

Color Green

Family / Style 800T

IP/NEMA Rating 4/13

Material Die Cast Metal

Size 30 mm

Type Selector Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch