Allen-Bradley 800T-24HB2KB6AX Selector Switch, 2-Position, Illuminated, Blue, 24V AC/DC, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-24HB2KB6AX
  • Rexel Part Number:

    4632
  • UPC:

    66207311911

Selector Switch, 2 Position, 30 mm, Maintained, Knob, Illuminated, Blue, 24 Volt AC/DC, KB6 Cam, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/13

$ 168.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-24HB2KB6AX

Rexel Part # 4632

UPC 66207311911

UNSPSC 39122216

Color Blue

Family / Style 800T

IP/NEMA Rating 4/13

Material Die Cast Metal

Size 30 mm

Type Selector Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch