Allen-Bradley 800T-H3111A Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-H3111A
  • Rexel Part Number:

    17409
  • UPC:

    66207388554

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, D713 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-H3111A

Rexel Part # 17409

UPC 66207388554

UNSPSC 39122216

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch