Allen-Bradley 800T-H31A Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-H31A
  • Rexel Part Number:

    57134
  • UPC:

    78118062914

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, Key Code D018, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

$ 169.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-H31A

Rexel Part # 57134

UPC 78118062914

UNSPSC 39121512

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch