Allen-Bradley 800T-J2B Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-J2B
  • Rexel Part Number:

    54203
  • UPC:

    78118063574

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

$ 129.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-J2B

Rexel Part # 54203

UPC 78118063574

UNSPSC 39121512

Color Black/White

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch