Allen-Bradley 800T-J4A Selector Switch, 3-Position, 30mm, Knob, Spring Return from Left

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-J4A
  • Rexel Part Number:

    53636
  • UPC:

    78118063819

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Left, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

$ 115.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-J4A

Rexel Part # 53636

UPC 78118063819

UNSPSC 39121512

Color Black/White

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch