Allen-Bradley 800T-J631B Selector Switch, 3-Position, 30mm, Keyed, Key Removal Center

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-J631B
  • Rexel Part Number:

    48829
  • UPC:

    78118015786

Selector Switch, 3 Position, 30mm, Keyed, D018 Key Code, Key Removal Center, Spring Return from Both, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13

$ 236.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-J631B

Rexel Part # 48829

UPC 78118015786

UNSPSC 39122216

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch