Allen-Bradley 800T-J91AP Selector Switch, 3-Position, 30mm, Knob, Spring Return from Both

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-J91AP
  • Rexel Part Number:

    23756
  • UPC:

    66207311545

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Block, NEMA 4/13

$ 239.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-J91AP

Rexel Part # 23756

UPC 66207311545

UNSPSC 39122216

Color Black/White

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch