Allen-Bradley 800T-J91AY Selector Switch, 3-Position, 30mm, Knob, Spring Return from Both

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-J91AY
  • Rexel Part Number:

    6183
  • UPC:

    61259848593

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, Stackable Sealed Switch, Contact Block, NEMA 4/13

$ 218.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-J91AY

Rexel Part # 6183

UPC 61259848593

UNSPSC 39122216

Color Black/White

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch