Allen-Bradley 800T-JG141A Selector Switch, 3-Position, Metal Wing Lever, Gray, Spring Return

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-JG141A
  • Rexel Part Number:

    56759
  • UPC:

    78118063249

Selector Switch, 3 Position, 30mm, Metal Wing Lever, Gray, Spring Return from Both, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

$ 168.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-JG141A

Rexel Part # 56759

UPC 78118063249

UNSPSC 39121512

Color Gray

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch