Allen-Bradley 800T-JG141B Selector Switch, 3-Position, Metal Wing Lever, Gray, Spring Return

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-JG141B
  • Rexel Part Number:

    56742
  • UPC:

    78118063251

Selector Switch, 3 Position, 30mm, Metal Wing Lever, Gray, Spring Return from Both, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

$ 209.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-JG141B

Rexel Part # 56742

UPC 78118063251

UNSPSC 39122216

Color Gray

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch