Allen-Bradley 800TC-24HA2KB6AA Selector Switch, 2-Position, 30mm, Amber, Full Voltage 24V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-24HA2KB6AA
  • Rexel Part Number:

    2418
  • UPC:

    66207276986

Selector Switch, 2 Position, Maintained, Illuminated, 30 mm, Amber, Full Voltage, 24 Volt, AC/DC, 2 x 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Blocks, NEMA 4/13

$ 220.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-24HA2KB6AA

Rexel Part # 2418

UPC 66207276986

UNSPSC 39122216

Color Amber

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch