Allen-Bradley 800TC-24HA5KL8AX Selector Switch, 2-Position, 30mm, Amber, Full Voltage 24V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-24HA5KL8AX
  • Rexel Part Number:

    35854
  • UPC:

    66207456013

Selector Switch, 2 Position, Spring Return from Right, Illuminated, 30 mm, Amber, Full Voltage, 24 Volt, AC/DC, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Blocks, NEMA 4/13

$ 202.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-24HA5KL8AX

Rexel Part # 35854

UPC 66207456013

UNSPSC 39121512

Color Amber

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch